Check Availability
  • MARLBORO 

    1" x 5-29/32" Aluminum Weld-On Hinge Without Holes and 520.0 lb. Load Capacity

  • Item # 4PPT8
  • Mfr. Model # 4PPT8
1" x 5-29/32" Aluminum Weld-On Hinge Without Holes and 520.0 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARLBORO narrow-profile, weld-on lift-off hinge is suitable for tight spaces. Can be welded in place horizontally or vertically. Mount hinge flush, offset, or straight. Pin is permanently attached to the frame leaf.

• Aluminum with stainless steel pin
• Reversible for left- or right-handed applications
Show More Close
 

Technical Specifications

Item # 4PPT8
Mfr. Model # 4PPT8
UNSPSC #31162403
Catalog Page 2007
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Weld-On Hinge
Material Aluminum
Finish Mill Stainless Steel
Load Capacity 520.0 lb.
Holes Without
Holes per Leaf 0
Ligature Resistant No
Range of Motion 360 Degrees
Orientation Non Handed
Door Leaf Height 5-29/32"
Frame Leaf Height 5-29/32"
Door Leaf Width 1"
Frame Leaf Width 1"
Door Leaf Thickness 0.787"
Frame Leaf Thickness 0.787"
Hardware Not Included
Mounting Full Surface
Pin Dia. 1/2"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms