Check Availability
  • MARLBORO 

    1-1/8" x 7-7/8" Aluminum Weld-On Hinge Without Holes and 640.0 lb. Load Capacity

  • Item # 4PPU1
  • Mfr. Model # 4PPU1
1-1/8" x 7-7/8" Aluminum Weld-On Hinge Without Holes and 640.0 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARLBORO narrow-profile, weld-on lift-off hinge is suitable for tight spaces. Can be welded in place horizontally or vertically. Mount hinge flush, offset, or straight. Pin is permanently attached to the frame leaf.

• Aluminum with stainless steel pin
• Reversible for left- or right-handed applications
Show More Close
 

Technical Specifications

Item # 4PPU1
Mfr. Model # 4PPU1
UNSPSC #31162403
Catalog Page 2014
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Weld-On Hinge
Material Aluminum
Finish Mill Stainless Steel
Load Capacity 640.0 lb.
Holes Without
Holes per Leaf 0
Ligature Resistant No
Range of Motion 360 Degrees
Orientation Non Handed
Door Leaf Height 7-7/8"
Frame Leaf Height 7-7/8"
Door Leaf Width 1-1/8"
Frame Leaf Width 1-1/8"
Door Leaf Thickness 0.906"
Frame Leaf Thickness 0.906"
Hardware Not Included
Mounting Full Surface
Pin Dia. 5/8"
Pin Material Stainless Steel
Pin Type Nonremovable
* This product's country of origin is subject to change

Welcome Sign In