Check Availability
  • MARKS USA 

    Exit Device, Series 99, Satin Stainless Steel, Rim

  • Item # 49KA54
  • Mfr. Model # M9900/32D
Exit Device, Series 99, Satin Stainless Steel, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49KA54
Mfr. Model # M9900/32D
UNSPSC #30171512
Shipping Weight 11.7 lbs
Country of Origin Taiwan *
Item Rim
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Stainless Steel
Door Width 33" to 36"
Series 99
Door Height 96"
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Lockset Function Exit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms