Check Availability
  • MARKEL PRODUCTS 

    Hazardous Location Wall Heater, Convection, 208VAC, Amps AC 8.7, 1 Phase

  • Item # 49CT93
  • Mfr. Model # FEP-1820-1RA
Hazardous Location Wall Heater, Convection, 208VAC, Amps AC 8.7, 1 Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hazardous Location Electric Convection Heater from MarkelĀ® Products Company has a 16-ga. Steel cabinet with powder-coated finish. Sloped-top cabinet keeps objects from being set on top and restricting airflow. Corrosion-resistant, die-cast aluminum terminal box has knockouts for rigid metallic conduit entry.
Show More Close
 

Technical Specifications

Item # 49CT93
Mfr. Model # FEP-1820-1RA
UNSPSC #40101819
Catalog Page 3076
Shipping Weight 46.7 lbs
Country of Origin USA *
Item Hazardous Location Wall Heater
Heater Type Convection
kW 1.8
BtuH Output 6143
Heater Voltage 208VAC
Amps AC 8.7
Phase 1
Overall Height 17-29/32"
Overall Width 39"
Overall Depth 8-5/16"
Hz 50/60
Cabinet Width 34"
Cabinet Depth 8-5/16"
Cabinet Height 17-29/32"
Housing Material 16 ga. Steel Cabinet
Housing Finish Gray Epoxy Textured Powder Coated
Features Cast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access of Control Compartment, Heaters Can Be Installed On All Types of Wall Surfaces, Electric Explosion Proof Heaters
Manufacturers Warranty Length 1 yr.
Standards cETLus, Class I, Group B, C, D, Division 1 & 2, and NEMA-4
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions