Check Availability
  • MARKEL PRODUCTS 

    Electric Washdown Heater, 480VAC, 3 Phase, 25,600 BtuH, 400 cfm

  • Item # 49CU13
  • Mfr. Model # P3P5507T
Electric Washdown Heater, 480VAC, 3 Phase, 25,600 BtuH, 400 cfm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for washdown applications, this Fan-Forced Electric Unit Heater from MarkelĀ® Products Company features a sturdy 16-ga., Type 304 stainless steel housing. It has 3-position Off/Heat/Fan switch, and built-in 24V transformer and contractor, pilot light, thermostat, disconnect switch, and NEMA 4X control panel.
Show More Close
 

Technical Specifications

Item # 49CU13
Mfr. Model # P3P5507T
UNSPSC #40101819
Catalog Page 3076
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Electric Washdown Heater
BtuH 25,600
Heater Voltage 480VAC
Phase 3
Air Flow 400 cfm
Hz 60
Amps AC 9.1
kW 7.5
Temp. Rise 60 Degrees
Width 12"
Depth 18"
Height 19-13/16"
Grille Stainless Steal
Housing Material 16 Gauge 304 Stainless Steel
Features NEMA 4x Non Metallic Control Panel Attached to The Bottom of The Heater Housing, Built In Capillary Style Thermostat and Disconnect Switch, Automatic Reset Thermal Cutout Limits, Factory Wired, UL Listed Motor, Power Indicator Pilot, ABS Type Approved, Mount Wall Brackets, Corrosion Resistant Fan Forced Unit
Manufacturers Warranty Length 1 yr.
Standards ETL Listed (US and Canada)
Includes Disconnect Switch, Thermostat, Reset Limit Switch, Aiming Handle, Pilot Light
* This product's country of origin is subject to change

Compliance and Restrictions