Check Availability
  • MARKAR 

    79" x 4-1/2" Butt Hinge with Satin Stainless Steel Finish, Mortise Mounting

  • Item # 20KC48
  • Mfr. Model # FM3500-79
79" x 4-1/2" Butt Hinge with Satin Stainless Steel Finish, Mortise Mounting
Qty
  • Web Price
    $1,261.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specially designed and well-suited for correctional facilities and other high-security locations, the Markar edge-mounted continuous butt hinge provides support for the entire height of the door. The full-length ligature-resistant piano hinge design is an excellent choice for prison doors, gates, extremely tall doors and extra-heavy doors. A nylon bearing at each knuckle separation helps provide smooth, quiet, self-lubricating operation.
• Can be used on both fire-labeled and non-labeled openings
• Includes tamper-resistant security screws
Show More Close
 

Technical Specifications

Item # 20KC48
Mfr. Model # FM3500-79
UNSPSC #31162403
Shipping Weight 15.1 lbs
Country of Origin USA *
Item Butt Hinge
Material Stainless Steel
Finish Satin Stainless Steel
Load Capacity 600.0 lb.
Holes With
Holes per Leaf 21
Ligature Resistant Yes
Range of Motion 180 Degrees
Orientation Non Handed
Door Leaf Height 79"
Frame Leaf Height 79"
Door Leaf Width 4-1/2"
Frame Leaf Width 4-1/2"
Door Leaf Thickness 0.105"
Frame Leaf Thickness 0.105"
Required Door Thickness 1-3/4"
Hardware Mounting Included
Mounting Mortise
Overall Knuckle Height 2"
Pin Dia. 3/16"
Pin Material Stainless Steel
Pin Type Barrel, Hospital Tip
Standards ANSI/BHMA Standard A156.26 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms