Check Availability
  • MARKAL 

    White Tire Marker, 1/2"W x 4-5/8"L

  • Item # 5DYU8
  • Mfr. Model # 51420
White Tire Marker, 1/2"W x 4-5/8"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Markal® Tyre Marque® temporary solid paint crayon makes bright, smear-resistant marks on wet, cold, dirty, and rough rubber surfaces. Its highly visible, bold, smooth marking is well-suited for tire repair and retreading.
Show More Close
 

Technical Specifications

Item # 5DYU8
Mfr. Model # 51420
UNSPSC #44121708
Catalog Page 914
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Tire Marker
Color White
Size 1/2"W x 4-5/8"L
Material Wax
Operating Temp. -20 to 130 Degrees F
Features Lead-Free, Zinc-Free Marks Can Be Painted Over, Brighter, Smear-Resistant Color, 400 Degrees F Flash Point, 1 Specific Gravity
Standards OSHA
Used For Temporary Marking of Tires and Marks on Wet or Cold Surfaces
* This product's country of origin is subject to change

Alternate Search Terms