Check Availability
  • Railroad Chalks
  • MARKAL 

    Railroad Chalk, Blue, PK144

  • Item # 21U691
  • Mfr. Model # 80505
Railroad Chalk, Blue, PK144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered design is easy to hold, with or without gloves, for bold marks. Makes large temporary marks on most surfaces.
Show More Close
 

Technical Specifications

Item # 21U691
Mfr. Model # 80505
UNSPSC #11101506
Shipping Weight 10.45 lbs
Country of Origin USA *
Item Railroad Chalk
Color Blue
Tip Size 1"
Tip Style Round
Tip Material Chalk
Dry Time Immediate
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change