Check Availability
  • MARKAL 

    Permanent Paint Marker Refill, Paint-Based, Yellows Color Family, Medium Tip, 12 PK

  • Item # 21U685
  • Mfr. Model # 96241
Permanent Paint Marker Refill, Paint-Based, Yellows Color Family, Medium Tip, 12 PK Marker Refill,Permanent,Yellow,PK12 Marker Refill,Permanent,Yellow,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 21U685
Mfr. Model # 96241
UNSPSC #60121508
Shipping Weight 0.075 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker Refill
Marking Tool Surface Material Ceramic, Fabric, Glass, Metal, Wood, Plastic, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Standards OSHA
Tip Size 1/8"
Color Yellow
Features Convenient refill pack for the Trades-Marker All-Surface marker. Eliminates waste and mess commonly associated with paper-wrapped grease pencils. Marks offer superior weather- and rub-resistance and is safe for all surfaces.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms