Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Reds Color Family, Fine Tip, 1 EA

  • Item # 41MW47
  • Mfr. Model # 96891
Permanent Paint Marker, Paint-Based, Reds Color Family, Fine Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 41MW47
Mfr. Model # 96891
UNSPSC #60121508
Shipping Weight 0.03 lbs
Country of Origin Germany *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Fabric, Glass, Metal, Plastic
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Reds
Marking Tool Tip Size Group Fine
Min. Temp. 0 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Series Pro-Line
Tip Size 1/16"
Color Red
Features Fine and Micro Liquid Paint Markers, Valve-Actuated Tips, Highly-Visible, Sharp Lines
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms