Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 34FY02
  • Mfr. Model # 97302
Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Fast-drying Pro-Line® HT paint engineered with PrismaLock™ pigment/resin technology makes long-lasting color marks that can be read at temperatures up to 2100°F. Use on metal, glass, and ceramic surfaces for industrial processes in heat treating, annealing, metal production and fabrication, welding, and glass production.
Show More Close
 

Technical Specifications

Item # 34FY02
Mfr. Model # 97302
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.06 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Glass, Metal
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Series Pro-Line
Standards California Prop 65 Compliant, SARA 313 Compliant, Low Chloride, Low Halogen
Tip Size 1/8"
Color Yellow
Features Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 1800 Degrees F (982 Degrees C), PrismaLock(TM) Formula is A Unique Proprietary Combination of
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms