Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Browns Color Family, Medium Tip, 1 EA

  • Item # 2WMG9
  • Mfr. Model # 96809
Permanent Paint Marker, Paint-Based, Browns Color Family, Medium Tip, 1 EA Paint Marker, Permanent, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Fast-drying paint makes long-lasting, wear- and weather-resistant marks on metals, pipes and tubes, rubber, glass, plastic, and wood. Low chloride and xylene-free.
Show More Close
 

Technical Specifications

Item # 2WMG9
Mfr. Model # 96809
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.07 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Browns
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Standards Meets California Proposition 65, EPA HAPS and SARA 313
Tip Size 1/8"
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms