Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 2F936
  • Mfr. Model # 96821
Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Valve-actuated fiber tip delivers high-visibility weather-, water-, and UV-resistant paint markings on metal, rubber, glass, and plastic surfaces. Dry time: 2 min. Temp. range: -50° to 150°F.
Show More Close
 

Technical Specifications

Item # 2F936
Mfr. Model # 96821
UNSPSC #44121708
Catalog Page 1614
Shipping Weight 0.05 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Standards Meets California Proposition 65, EPA HAPS and SARA 313
Tip Size 1/8"
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms