Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Blacks Color Family, Medium Tip, 1 EA

  • Item # 21U683
  • Mfr. Model # 96133
Permanent Paint Marker, Paint-Based, Blacks Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 21U683
Mfr. Model # 96133
UNSPSC #60121508
Shipping Weight 0.1 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Fabric, Glass, Metal, Wood, Plastic, Stone
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Blacks
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Standards OSHA
Tip Size 1/8"
Color Black
Features The china marker alternative, Trades-Marker is a mechanical, refillable, non-toxic marker housed in a durable plastic holder. Convenient refills eliminate waste and mess commonly associated with paper-wrapped grease pencils. Marks offer superior weather
* This product's country of origin is subject to change

Alternate Search Terms