Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Pinks Color Family, Medium Tip, 1 EA

  • Item # 21U678
  • Mfr. Model # 97053
Permanent Paint Marker, Paint-Based, Pinks Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Valve Action® paint marker features fast-drying paint to make long-lasting, wear- and weather-resistant marks on metals, pipes and tubes, rubber, glass, plastic, and wood. Low chloride and xylene-free.
Show More Close
 

Technical Specifications

Item # 21U678
Mfr. Model # 97053
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.005 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Pinks
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Standards Meets California Proposition 65, EPA HAPS and SARA 313
Tip Size 1/8"
Color Fluorescent Pink
Features Fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. The xylene-free paint formulas reduces user health risks and eliminates safety regulation concerns. New visually distinct
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms