Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA

  • Item # 1XEE9
  • Mfr. Model # 90901
Permanent Paint Marker, Paint-Based, Yellows Color Family, Medium Tip, 1 EA Paint Marker, Permanent, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.
Show More Close
 

Technical Specifications

Item # 1XEE9
Mfr. Model # 90901
UNSPSC #44121708
Catalog Page 1614
Shipping Weight 0.15 lbs
Country of Origin Germany *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Yellows
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Chisel
Series Pro-Max
Standards OSHA
Tip Size 1/8"
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms