Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Reds Color Family, Medium Tip, 1 EA

  • Item # 1XEE6
  • Mfr. Model # 96874
Permanent Paint Marker, Paint-Based, Reds Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The MarkalĀ® Pro-LineĀ® fine marker makes precision marks on small surfaces and where sharp, easily read lines are required for greater mark identification. The valve-actuated
tip marks on metal, wood, plastic, glass, and rubber.
Show More Close
 

Technical Specifications

Item # 1XEE6
Mfr. Model # 96874
UNSPSC #44121708
Catalog Page 1614
Shipping Weight 0.04 lbs
Country of Origin Germany *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Fabric, Glass, Metal, Plastic
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Reds
Marking Tool Tip Size Group Medium
Min. Temp. 0 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Series Pro-Line
Standards Meets California Proposition 65, EPA HAPS and SARA 313
Tip Size 3/16"
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms