Check Availability
  • MARKAL 

    Permanent Paint Marker, Paint-Based, Greens Color Family, Medium Tip, 1 EA

  • Item # 13P065
  • Mfr. Model # 96935
Permanent Paint Marker, Paint-Based, Greens Color Family, Medium Tip, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Thie Pro-LineĀ® WP marker is engineered to resist spreading and running to deliver enhanced adhesion on wet surfaces. The fast-drying formula leaves a bright, permanent mark.
Show More Close
 

Technical Specifications

Item # 13P065
Mfr. Model # 96935
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.05 lbs
Country of Origin USA *
Marking Tool Product Group Paint Markers
Item Paint Marker
Marking Tool Surface Material Ceramic, Glass, Metal, Plastic, Rubber
Marker Type Permanent
Marking Tool Base Material Paint
Marking Tool Color Family Greens
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Series Pro-Line
Standards Meets California Proposition 65, EPA HAPS and SARA 313
Tip Size 1/8"
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms