Check Availability
  • MARKAL 

    Paint Marker Replacement Tip Color Family, Medium Tip, 144 PK

  • Item # 13P069
  • Mfr. Model # 96908
Paint Marker Replacement Tip Color Family, Medium Tip, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement tip is designed for use with compatible paint markers, available separately. It can help extend the life of the marker by maximizing the paint or ink used when marking on very rough, rusty, or dirty surfaces.
Show More Close
 

Technical Specifications

Item # 13P069
Mfr. Model # 96908
UNSPSC #44121708
Shipping Weight 0.01 lbs
Country of Origin Japan *
Marking Tool Product Group Paint Markers
Item Paint Marker Replacement Tip
Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber
Marking Tool Tip Size Group Medium
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Shape Bullet
Tip Size 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms