Check Availability
  • MARKAL 

    Paint Crayon, Oranges Color Family, -50°F to 150°F, 12 PK

  • Item # 9PZD5
  • Mfr. Model # 82834
Paint Crayon, Oranges Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This paint crayon can be used to create bold marks on metal, glass, plastic, cement, or lumber. Ideal for color-coding, inspection, or fabrication of cold surfaces.
Show More Close
 

Technical Specifications

Item # 9PZD5
Mfr. Model # 82834
UNSPSC #60121508
Shipping Weight 1.0 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Oranges
Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series F(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Fluorescent Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.