Check Availability
  • MARKAL 

    Paint Crayon, Yellows Color Family, -50°F to 150°F, 12 PK

  • Item # 9KEW9
  • Mfr. Model # 82831
Paint Crayon, Yellows Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This paint crayon can be used to create bold marks on metal, glass, plastic, cement, or lumber. Ideal for color-coding, inspection, or fabrication of cold surfaces.
Show More Close
 

Technical Specifications

Item # 9KEW9
Mfr. Model # 82831
UNSPSC #60121508
Shipping Weight 1.0 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Yellows
Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series F(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Fluorescent Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.