Check Availability
  • MARKAL 

    Paint Crayon, Greens Color Family, -50°F to 150°F, 12 PK

  • Item # 8CZ26
  • Mfr. Model # 82836
Paint Crayon, Greens Color Family, -50°F to 150°F, 12 PK MRK CRAYON FLUOR GRN PAINTSTIK,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This paint crayon can be used to create bold marks on metal, glass, plastic, cement, or lumber. Ideal for color-coding, inspection, or fabrication of cold surfaces.
Show More Close
 

Technical Specifications

Item # 8CZ26
Mfr. Model # 82836
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 1.0 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Greens
Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series F(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Fluorescent Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov