Check Availability
  • MARKAL 

    Paint Crayon, Blues Color Family, -50°F to 150°F, 12 PK

  • Item # 5W538
  • Mfr. Model # 80725
Paint Crayon, Blues Color Family, -50°F to 150°F, 12 PK Paint Marker,11/16 In.,Blue,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARKAL® B-L Paintstik® marks bleed through solvent- or oil-based paints. For use where marks must bleed through a covering primer coat. This solid paint marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 5W538
Mfr. Model # 80725
UNSPSC #44121708
Catalog Page 1613
Shipping Weight 1.25 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blues
Marking Tool Surface Material Metal
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B-L(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Blue
Features Bleed Through Primer or Painted Surfaces, Marking Temperature -50 Degrees to 150 Degrees F
* This product's country of origin is subject to change