Check Availability
  • MARKAL 

    Paint Crayon, Yellows Color Family, 0°F to 392°F, 1 EA

  • Item # 52LC58
  • Mfr. Model # 61041
Paint Crayon, Yellows Color Family, 0°F to 392°F, 1 EA Paint Marker,Fluorescent Yllw,Medium Ti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Smooth-marking, fast-drying
QuikStik® Fluorescent Solid Paint Marker makes bright, easily visible fade-resistant fluorescent markings on most surfaces. Plastic holder has twist-up barrel and self-storing cap.
Show More Close
 

Technical Specifications

Item # 52LC58
Mfr. Model # 61041
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.07 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Yellows
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. 0 Degrees F
Max. Temp. 392 Degrees F
Dry Time 5 to 7 min.
Marking Tool Tip Size Group Medium
Series Quik Stik
Marking Tool Tip Shape Bullet
Tip Size 1/8"
Color Fluorescent Yellow
Features Smooth-Marking, Solid Paint, Fast-Drying, Permanent Mark On Most Surfaces, Durable Plastic Twist-Up Holder
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.