Check Availability
  • MARKAL 

    Paint Crayon, Whites Color Family, -50°F to 150°F, 1 EA

  • Item # 41MW22
  • Mfr. Model # 88620
Paint Crayon, Whites Color Family, -50°F to 150°F, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MW22
Mfr. Model # 88620
UNSPSC #60121508
Shipping Weight 0.1 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Whites
Marking Tool Surface Material Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Size Group Large
Series E(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color White
Features Creates High Intensity Marks
* This product's country of origin is subject to change