Check Availability
  • MARKAL 

    Paint Crayon, Whites Color Family, 200°F to 1000°F, 1 EA

  • Item # 41MW18
  • Mfr. Model # 84820
Paint Crayon, Whites Color Family, 200°F to 1000°F, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MW18
Mfr. Model # 84820
UNSPSC #60121508
Shipping Weight 0.09 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Whites
Marking Tool Surface Material Glass, Metal, Plastic
Min. Temp. 200 Degrees F
Max. Temp. 1000 Degrees F
Dry Time Fast Drying
Marking Tool Tip Size Group Large
Series HT-75(R) Paintstik(R)
Marking Tool Tip Shape Chisel
Tip Size 11/16"
Color White
Features Hot Surface Marker, Marks Aluminum, Steel, Hot Rubber, Weather Resistance and Fade-Resistance, Highly Visible Marks
* This product's country of origin is subject to change