Check Availability
  • MARKAL 

    Paint Crayon, Whites Color Family, 0°F to 500°F, 1 EA

  • Item # 41MW09
  • Mfr. Model # 51120
Paint Crayon, Whites Color Family, 0°F to 500°F, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41MW09
Mfr. Model # 51120
UNSPSC #60121508
Shipping Weight 0.04 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Whites
Marking Tool Surface Material Ceramic, Glass, Metal, Plastic
Min. Temp. 0 Degrees F
Max. Temp. 500 Degrees F
Marking Tool Tip Size Group Fine
Series Lacquer-Stik
Marking Tool Tip Shape Flat
Tip Size Fine
Color White
Features Solid Paint Marker, Color-Brighten Stamped, Engraved Lines and Lettering
* This product's country of origin is subject to change