Check Availability
  • MARKAL 

    Paint Crayon, Blacks Color Family, 120°F to 1600°F, 12 PK

  • Item # 2WMG8
  • Mfr. Model # 81923
Paint Crayon, Blacks Color Family, 120°F to 1600°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Marks can be applied at room temperature. Paintstik® marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 2WMG8
Mfr. Model # 81923
UNSPSC #60121508
Catalog Page 1613
Shipping Weight 1.0 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blacks
Marking Tool Surface Material Metal
Min. Temp. 120 Degrees F
Max. Temp. 1600 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series M(R) and M-10 Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Black
Features Annealing and Heat Treating, Marking Temperature Up to 1600 Degrees F
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.