Check Availability
  • MARKAL 

    Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK

  • Item # 2F904
  • Mfr. Model # 80222
Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK Paint Crayon,11/16 In.,Red,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Paintstik® marks through oily, icy, wet, dry, or cold surfaces. Lead-free. Nontoxic. Marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 2F904
Mfr. Model # 80222
UNSPSC #44121708
Catalog Page 1614
Shipping Weight 1.2 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B Paintstik
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Red
Features Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov