Check Availability
  • MARKAL 

    Paint Crayon, Greens Color Family, 225°F to 1100°F, 144 PK

  • Item # 23YU21
  • Mfr. Model # 81226
Paint Crayon, Greens Color Family, 225°F to 1100°F, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YU21
Mfr. Model # 81226
UNSPSC #60121508
Shipping Weight 8.67 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Greens
Marking Tool Surface Material Glass, Metal, Plastic
Min. Temp. 225 Degrees F
Max. Temp. 1100 Degrees F
Dry Time Up to 2 min.
Marking Tool Tip Size Group Medium
Series H(R) Paintstik(R)
Marking Tool Tip Shape Flat
Tip Size 3/8"
Color Green
Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.