Check Availability
  • MARKAL 

    Paint Crayon, Blues Color Family, 225°F to 1100°F, 144 PK

  • Item # 23YU20
  • Mfr. Model # 81225
Paint Crayon, Blues Color Family, 225°F to 1100°F, 144 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARKAL® HT® Painstik® high-temperature metal marker for steel mills leaves permanent marks that won't run, char, discolor, peel, or crack. Crayon is designed for red-hot surfaces. Marks can be immediately immersed in cold-water baths without damage. Marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 23YU20
Mfr. Model # 81225
UNSPSC #60121508
Catalog Page 1613
Shipping Weight 7.71 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blues
Marking Tool Surface Material Glass, Metal, Plastic
Min. Temp. 225 Degrees F
Max. Temp. 1100 Degrees F
Dry Time Up to 2 min.
Marking Tool Tip Size Group Medium
Series H(R) Paintstik(R)
Marking Tool Tip Shape Flat
Tip Size 3/8"
Color Blue
Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.