Check Availability
  • MARKAL 

    Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK

  • Item # 23YU10
  • Mfr. Model # 82422
Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Water-soluble, fine-line marks are easy to remove. For nonporous surfaces. Paintstik® marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 23YU10
Mfr. Model # 82422
UNSPSC #60121508
Catalog Page 2516
Shipping Weight 0.35 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Glass
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time Up to 10 min.
Marking Tool Tip Size Group Medium
Series WS-3/8(R) Paintstik(R)
Marking Tool Tip Shape Flat
Tip Size 3/8"
Color Red
Features Temporary Marking, Marking Temperature -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov