Check Availability
  • MARKAL 

    Paint Crayon, Reds Color Family, 120°F to 1600°F, 12 PK

  • Item # 23YU05
  • Mfr. Model # 81922
Paint Crayon, Reds Color Family, 120°F to 1600°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Marks can be applied at room temperature. Paintstik® marker is protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 23YU05
Mfr. Model # 81922
UNSPSC #60121508
Shipping Weight 0.09 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Metal
Min. Temp. 120 Degrees F
Max. Temp. 1600 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series M(R) and M-10 Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Red
Features Annealing and Heat Treating, Marking Temperature Up to 1800 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov