Check Availability
  • MARKAL 

    Paint Crayon, Blues Color Family, -50°F to 150°F, 12 PK

  • Item # 23YU03
  • Mfr. Model # 80735
Paint Crayon, Blues Color Family, -50°F to 150°F, 12 PK Paint Crayon,11/16 In.,Blue,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23YU03
Mfr. Model # 80735
UNSPSC #60121508
Shipping Weight 0.07 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blues
Marking Tool Surface Material Metal
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series BL-W(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Blue
Features Bleed Through Water-Based, Marking Temperature -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change