Check Availability
  • MARKAL 

    Paint Crayon, Blacks Color Family, -50°F to 150°F, 12 PK

  • Item # 23YU02
  • Mfr. Model # 80623
Paint Crayon, Blacks Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

B-E® paintstik crayons mark very rough surfaces such as castings, lumber, concrete, logs, and forgings. They are weather-resistant and fade-resistant.
Show More Close
 

Technical Specifications

Item # 23YU02
Mfr. Model # 80623
UNSPSC #60121508
Catalog Page 1613
Shipping Weight 1.01 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blacks
Marking Tool Surface Material Concrete, Metal, Wood, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B-E(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Black
Features Rough Surfaces, Temperature Range -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.