Check Availability
  • MARKAL 

    Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK

  • Item # 23YU01
  • Mfr. Model # 80622
Paint Crayon, Reds Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

B-E® paintstik crayons mark very rough surfaces such as castings, lumber, concrete, logs, and forgings. They are weather-resistant and fade-resistant.
Show More Close
 

Technical Specifications

Item # 23YU01
Mfr. Model # 80622
UNSPSC #60121508
Shipping Weight 0.05 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Concrete, Metal, Wood, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B-E(R) Paintstik(R)
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Red
Features Rough Surfaces, Temperature Range -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov