Check Availability
  • Paint Crayons
  • MARKAL 

    Paint Crayon, Silvers Color Family, -50°F to 150°F, 12 PK

  • Item # 23YT97
  • Mfr. Model # 80233
Paint Crayon, Silvers Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This paint crayon can be used to create bold marks on metal, glass, plastic, cement, or lumber. Ideal for color-coding, inspection, or fabrication of cold surfaces.
Show More Close
 

Technical Specifications

Item # 23YT97
Mfr. Model # 80233
UNSPSC #60121508
Shipping Weight 0.82 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Silvers
Marking Tool Surface Material Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B Paintstik
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Silver
Features Weather and UV-Resistant, Marking Temperature -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov