Check Availability
  • MARKAL 

    Paint Crayon, Pinks Color Family, -50°F to 150°F, 12 PK

  • Item # 23YT92
  • Mfr. Model # 80227
Paint Crayon, Pinks Color Family, -50°F to 150°F, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARKAL® B® Paintstik® solid paint crayon marks through oily, icy, wet, dry, or cold surfaces. Lead-free. Nontoxic. Protected by a recyclable paperboard holder.
Show More Close
 

Technical Specifications

Item # 23YT92
Mfr. Model # 80227
UNSPSC #60121508
Catalog Page 1613
Shipping Weight 1.79 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Pinks
Marking Tool Surface Material Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. -50 Degrees F
Max. Temp. 150 Degrees F
Dry Time 12 to 24 hr.
Marking Tool Tip Size Group Large
Series B Paintstik
Marking Tool Tip Shape Round
Tip Size 11/16"
Color Pink
Features Weather and UV-Resistant, Marking Temperature -50 Degrees to 150 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.