Check Availability
  • MARKAL 

    Paint Crayon, Blues Color Family, 0°F to 392°F, 1 EA

  • Item # 23YT89
  • Mfr. Model # 61070
Paint Crayon, Blues Color Family, 0°F to 392°F, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Quik Stik® features a smooth-marking, fast-drying paint that is fade-resistant on most surfaces. Its plastic holder has a twist-up barrel and self-storing cap.
Show More Close
 

Technical Specifications

Item # 23YT89
Mfr. Model # 61070
UNSPSC #60121508
Catalog Page 1613
Shipping Weight 0.07 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blues
Marking Tool Surface Material Ceramic, Concrete and Stone, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Timber, Tires, Tubes
Min. Temp. 0 Degrees F
Max. Temp. 392 Degrees F
Dry Time 5 to 7 min.
Marking Tool Tip Size Group Large
Series Quik Stik
Marking Tool Tip Shape Bullet
Tip Size 11/16"
Color Blue
Features Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees to 392 Degrees F
Standards EPA HAPS and SARA 313 Regulation
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov