Check Availability
  • MARKAL 

    Paint Crayon, Whites Color Family, 0°F to 392°F, 1 EA

  • Item # 21U698
  • Mfr. Model # 61126
Paint Crayon, Whites Color Family, 0°F to 392°F, 1 EA Paint Crayon,3/8 In.,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Marks concrete blocks, lumber, metal, plastic, rubber, paper, cardboard, and ceramics. For layout work on rough or smooth surfaces. Marks are weather- and UV-resistant.
Show More Close
 

Technical Specifications

Item # 21U698
Mfr. Model # 61126
UNSPSC #60121508
Catalog Page 1614
Shipping Weight 0.01 lbs
Country of Origin South Korea *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Whites
Marking Tool Surface Material Ceramic, Concrete and Stone, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Timber, Tires, Tubes
Min. Temp. 0 Degrees F
Max. Temp. 392 Degrees F
Dry Time 5 to 7 min.
Marking Tool Tip Size Group Medium
Series Quik Stik
Marking Tool Tip Shape Round
Tip Size 3/8"
Color White
Features Pocket-Sized solid Paint marker in Convenient Twist-Up, Plastic Holder, Fast-Drying, Vibrant Paint Marks Dry in 5 to 7 Minutes, Marks Easily on Metal, Pipe, Plastic, Rubber, Glass, Wood, Concrete and Stone
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov