Check Availability
  • MARKAL 

    Paint Crayon, Blacks Color Family, 0°F to 392°F, 1 EA

  • Item # 1XEG1
  • Mfr. Model # 61050
Paint Crayon, Blacks Color Family, 0°F to 392°F, 1 EA Paint Crayon,11/16 In.,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Quik Stik® features a smooth-marking, fast-drying paint that is fade-resistant on most surfaces. Its plastic holder has a twist-up barrel and self-storing cap.
Show More Close
 

Technical Specifications

Item # 1XEG1
Mfr. Model # 61050
UNSPSC #44121708
Catalog Page 2516
Shipping Weight 0.08 lbs
Country of Origin USA *
Marking Tool Product Group Paint Crayons
Item Paint Crayon
Marking Tool Color Family Blacks
Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Min. Temp. 0 Degrees F
Max. Temp. 392 Degrees F
Dry Time 5 to 7 min.
Marking Tool Tip Size Group Large
Series Quik Stik
Marking Tool Tip Shape Bullet
Tip Size 11/16"
Color Black
Features Solid Paint Marker Housed in Plastic Barrel with Twist-Up Mechanism for Easy, Quick Advancement. Weather and UV Resistant, Marking Temperature 0 Degrees to 392 Degrees F
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov