Check Availability
  • MARKAL 

    Mineral Machine Oil, 4 oz. Drip Bottle

  • Item # 4NA76
  • Mfr. Model # 79704
Mineral Machine Oil, 4 oz. Drip Bottle Zoom Spout Oiler,4 Oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LA-CO® Precision Spout Oiler has a flexible telescoping spout specially designed to reach up to 13" to lubricate hard-to-reach areas. The nondetergent SAE 10 turbine-grade oil is an excellent general purpose lubricant for use on rotating and reciprocating motors, bearings, slides, and other equipment.
Show More Close
 

Technical Specifications

Item # 4NA76
Mfr. Model # 79704
UNSPSC #15121520
Catalog Page 2455
Shipping Weight 0.3 lbs
Country of Origin China *
Item - Machine Oils Machine Oil
ISO Viscosity Grade 31.4 cSt
SAE Grade Not Specified
Base Oil Mineral
Container Size 4 oz.
Lubricant NSF Rating Not Rated
Flash Point 223 Degrees C
Container Style Drip Bottle
Color Clear
Timken OK Load Not Specified
Application Use On Rotating and Reciprocating Equipment, Bearings, Motors and Slides
* This product's country of origin is subject to change

Alternate Search Terms