Check Availability
  • MARKAL 

    Lumber Crayon, Reds Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK

  • Item # 9WRC1
  • Mfr. Model # 80382
Lumber Crayon, Reds Color Family, Hex Tip Shape, -20°F Min. Temp., 12 PK Lumber Crayon, Red, 1/2" Size, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium-grade Pro-EX® crayon makes bright marks on both wet and dry surfaces including frozen or treated wood, concrete and stone, metal, plastic, and rubber. Clay-based formula provides smooth, fast marking. Sturdy design reduces breakage and extends marking life. Ideal for construction, masonry, and lumber industries.
Show More Close
 

Technical Specifications

Item # 9WRC1
Mfr. Model # 80382
UNSPSC #44121708
Catalog Page 1613
Shipping Weight 0.12 lbs
Country of Origin Germany *
Marking Tool Product Group Lumber Crayons
Item Lumber Crayon
Marking Tool Color Family Reds
Marking Tool Surface Material Concrete, Metal, Plastic, Rubber, Stone, Wood
Min. Temp. -20 Degrees F
Max. Temp. 150 Degrees F
Marking Tool Tip Size Group Large
Marking Tool Tip Shape Hex
Marking Tool Base Material Clay
Tip Size 1/2"
Color Red
Dry Time Up to 2 min.
Features Extruded Clay Formula for Smooth, Fast Marking. Superior Performance on Wet, Frozen or Treated Lumber
Temp. Range -20 Degrees to 150 Degrees F
* This product's country of origin is subject to change