Check Availability
  • Railroad Chalks
  • MARKAL 

    Chalk, Railroad, White, Pk144

  • Item # 2F908
  • Mfr. Model # 80500
Chalk, Railroad, White, Pk144
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tapered design is easy to hold, with or without gloves, for bold marks. Makes large temporary marks on most surfaces.
Show More Close
 

Technical Specifications

Item # 2F908
Mfr. Model # 80500
UNSPSC #44121708
Shipping Weight 11.9 lbs
Country of Origin USA *
Item Railroad Chalk
Color White
Tip Size 1"
Tip Style Round
Tip Material Chalk
Dry Time Immediate
* This product's country of origin is subject to change