This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Hydraulic Pump Motors
  • MARATHON MOTORS 

    Hydraulic Pump Motor, 30 HP, 1770 rpm

  • Item # 53DG35
  • Mfr. Model # 286TTFNA16929
Hydraulic Pump Motor, 30 HP, 1770 rpm

Technical Specifications

Item # 53DG35
Mfr. Model # 286TTFNA16929
UNSPSC #26101612
Shipping Weight 249.0 lbs
Country of Origin USA *
Item Hydraulic Pump Motor
Motor Application Pump
Motor Sub Application Hydraulic Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 30
Nameplate RPM 1770
Frame 284/6TYZ
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 75.0/37.5
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 2-3/8"
Shaft Length 7/16"
Motor Shaft Design Hollow
Length Less Shaft 24-9/16"
Overall Length 25"
Ins. Class F
Duty Continuous
Nominal Efficiency 94.5%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In