Check Availability
  • MARATHON MOTORS 

    Hydraulic Pump Motor, 20 HP, 3535 rpm

  • Item # 53DG31
  • Mfr. Model # 256TTFNA16825
Hydraulic Pump Motor, 20 HP, 3535 rpm
Qty
  • Web Price
    $5,188.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DG31
Mfr. Model # 256TTFNA16825
UNSPSC #26101612
Shipping Weight 258.0 lbs
Country of Origin USA *
Item Hydraulic Pump Motor
Motor Application Pump
Motor Sub Application Hydraulic Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 20
Nameplate RPM 3535
Frame 254/6TYZ
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 47.0/23.4
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 2-3/8"
Shaft Length 7/16"
Motor Shaft Design Hollow
Length Less Shaft 22-5/8"
Overall Length 23-1/16"
Ins. Class F
RPM Range 3001-3600
Duty Continuous
Nominal Efficiency 92.4%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions