Check Availability
  • MARATHON MOTORS 

    Hydraulic Pump Motor, 15 HP, 1775 rpm

  • Item # 53DG30
  • Mfr. Model # 254TTFNA16861
Hydraulic Pump Motor, 15 HP, 1775 rpm
Qty
  • Web Price
    $4,057.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DG30
Mfr. Model # 254TTFNA16861
UNSPSC #26101612
Shipping Weight 246.0 lbs
Country of Origin USA *
Item Hydraulic Pump Motor
Motor Application Pump
Motor Sub Application Hydraulic Pump
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 15
Nameplate RPM 1775
Frame 254TYZ
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 37.5/18.8
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 2-3/8"
Shaft Length 7/16"
Motor Shaft Design Hollow
Length Less Shaft 20-7/8"
Overall Length 21-5/16"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 93.6%
CC Number CC003A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL (E49747), CSA (LR2025), CE Approved
* This product's country of origin is subject to change

Compliance and Restrictions