Check Availability
  • MARATHON MOTORS 

    General Purpose Motor, 200 HP, 1790 rpm

  • Item # 53UF51
  • Mfr. Model # 447TTFC6633
General Purpose Motor, 200 HP, 1790 rpm
Qty
  • Web Price
    $18,326.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UF51
Mfr. Model # 447TTFC6633
UNSPSC #26101612
Shipping Weight 2175.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 200
Nameplate RPM 1790
Frame 444T
Voltage 460
Hz 60/50
Phase 3
Full Load Amps 225.0
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 3-3/8"
Shaft Length 8-1/2"
Length Less Shaft 47-7/16"
Overall Length 55-15/16"
Motor Shaft Design Keyed
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
Nominal Efficiency 85.5%
CC Number CC003A
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC003A

Alternate Search Terms

Welcome Sign In