Check Availability
  • MARATHON MOTORS 

    General Purpose Motor, 100 HP, 1785 rpm

  • Item # 53UF44
  • Mfr. Model # 405TTFC6633
General Purpose Motor, 100 HP, 1785 rpm
Qty
  • Web Price
    $9,688.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UF44
Mfr. Model # 405TTFC6633
UNSPSC #26101612
Shipping Weight 1463.0 lbs
Country of Origin USA *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 100
Nameplate RPM 1785
Frame 405T
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 228.0/114.0
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 2-7/8"
Shaft Length 7-1/4"
Length Less Shaft 35-1/2"
Overall Length 42-3/4"
Motor Shaft Design Keyed
RPM Range 1701-1800
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025)
Nominal Efficiency 82.5%
CC Number CC003A
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
82.5
CC
CC003A

Alternate Search Terms