Check Availability
  • MARATHON MOTORS 

    General Purpose Motor, 50 HP, 1185 rpm

  • Item # 436R01
  • Mfr. Model # 365TTFC6683
General Purpose Motor, 50 HP, 1185 rpm
Qty
  • Web Price
    $6,260.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436R01
Mfr. Model # 365TTFC6683
UNSPSC #26101612
Shipping Weight 450.0 lbs
Country of Origin China *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 50
Nameplate RPM 1185
Frame 365T
Voltage 230/460
Hz 60/50
Phase 3
Full Load Amps 120.0/60.0
Motor Mounting Type Rigid Base
Motor Mounting Position Horizontal
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Roller
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 2-3/8"
Shaft Length 5-7/8"
Length Less Shaft 32-1/2"
Overall Length 38-3/8"
Motor Shaft Design Keyed
RPM Range 1101-1200
Duty Continuous
Motor Efficiency Group NEMA Premium Efficient
Standards UL (E49747), CSA (LR2025), CE
Nominal Efficiency 68.5%
CC Number CC003A
RPM Group 1101-1200
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
68.5
CC
CC003A

Alternate Search Terms

Welcome Sign In